Zoro Homepage

L4 light

  • Mfr # 09-502

  • Zoro # G000933084


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Application
Abrasive Blasting
Color
Green/Gray/Black
Standards
ISO9001
Series
L4
Brand and Series
RPB Safety L4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-502
Zoro #
G000933084
UPC #
814768027472
Country of Origin
United States

Details

Item
L4 light
Application
Abrasive Blasting
Color
Green/Gray/Black
Standards
ISO9001
Series
L4
Brand and Series
RPB Safety L4
Includes Headgear
No
Includes Blower
No
Includes
RPB L4 Light Assembly
Battery Run Time
8 hr to 12 hr
Intrinsically Safe
Yes
Battery Chemistry
Lithium-Ion
Includes Battery
Yes
Includes Breathing Tube
No

Description

L4 light, L4, Includes RPB L4 Light Assembly

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.