Zoro Homepage

Nova 2000

  • Mfr # NV2000-40

  • Zoro # G900933023


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
Application
Abrasive Blasting, Fettling, Grinding, Thermospray
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Nova 2000 - Nylon Cape, C40 Climate Control Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2000-40
Zoro #
G900933023
UPC #
814768026550
Country of Origin
United States

Details

Item
Nova 2000
Standards
NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
Application
Abrasive Blasting, Fettling, Grinding, Thermospray
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Nova 2000 - Nylon Cape, C40 Climate Control Device
Intrinsically Safe
Yes
Series
Nova 2000
Headgear Type
Loose Fitting
Minimum Operating Temperature
14 Degrees F
Includes Breathing Tube
Yes
Includes Battery
No
Lens Material
Polycarbonate
Includes Headgear
Yes
Includes Blower
No
Color
Green/Gray/Black
Number of Suspension Points
0
Respirator Type
Type CE
Breathing Tube Location
Back-Mount
Suspension Adjustment Type
Ratchet
Brand and Series
RPB Safety Nova 2000

Description

Nova 2000, Nova 2000, Includes RPB Nova 2000 - Nylon Cape, C40 Climate Control Device, Loose Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.