Zoro Homepage

Outer Lens Lens, PK 50

  • Mfr # NV2031-015

  • Zoro # G600932951


product price: $23.99
/pk 50, $0.48/ea

Key Features

For Use With
Nova 2000
Material
A-PET
Color
Clear
Standards
NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
Series
Nova 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2031-015
Zoro #
G600932951
UPC #
814768025171
Country of Origin
Malaysia

Dimensions

Length
10 1/2 in
Height
5 in
Width
1 in

Details

Item
Outer Lens Lens
For Use With
Nova 2000
Material
A-PET
Color
Clear
Standards
NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
Series
Nova 2000
Brand and Series
RPB Safety Nova 2000
Includes
Nova 2000 Outer Lens (pk 50)

Description

Outer Lens Lens, Nova 2000, For Use With Nova 2000, 5 in Height, 10 1/2 in Length, 1 in Width, A-PET, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.