Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Papr, PX5, Belt-Mount, Lithium-Ion

  • Mfr # 03-801-FR

  • Zoro # G800892666


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO9001, NIOSH, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, BSI Certified Product AS/NZS 1716:2012 BMP # 714303
Application
Coating, Concrete Cutting, Fabrication, General Dust, Grinding, Healthcare, Life Sciences, Medical, Painting, Pharma, Welding, Wood Working
System Type
PAPR System
Includes
RPB PX5 Air includes: 03-811 Belt Supports, 07-765-FR 2 Inch FR Belt, 03-519 Flow Tester, 03-855 Battery, 03-851 US Battery Charger Kit
Blower Mount
Belt-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-801-FR
Zoro #
G800892666
UPC #
814768027991
Country of Origin
United States

Details

Item
Papr
Standards
ISO9001, NIOSH, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, BSI Certified Product AS/NZS 1716:2012 BMP # 714303
Application
Coating, Concrete Cutting, Fabrication, General Dust, Grinding, Healthcare, Life Sciences, Medical, Painting, Pharma, Welding, Wood Working
System Type
PAPR System
Includes
RPB PX5 Air includes: 03-811 Belt Supports, 07-765-FR 2 Inch FR Belt, 03-519 Flow Tester, 03-855 Battery, 03-851 US Battery Charger Kit
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
PX5
Battery Chemistry
Lithium-Ion
Includes Blower
Yes
Battery Run Time
8 hr to 12 hr
Includes Battery
Yes
Includes Breathing Tube
No
Brand and Series
RPB Safety PX5
NIOSH Rating
P100
Includes Cartridges
Yes
Color
Green/Gray
Includes Headgear
No

Description

Papr, PX5, Includes RPB PX5 Air includes: 03-811 Belt Supports, 07-765-FR 2 Inch FR Belt, 03-519 Flow Tester, 03-855 Battery, 03-851 US Battery Charger Kit, Belt-Mount

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.