Powered Air Purifying Respirators, HX5, Belt-Mount, Lithium-Ion
Mfr # 03-601-FR
Zoro # G603533179
product price: $1,138.99
/ea
Free Shipping & Returns
Key Features
Standards
IP53
Application
Concrete Cutting, General Dust, Grinding, Healthcare, Laboratory environments, Pharma, Welding, Wood Working
System Type
PAPR System
Maximum Operating Temperature
122 Degrees F
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-601-FR
Zoro #
G603533179
UPC #
814768029834
Country of Origin
United States
Details
Item
Powered Air Purifying Respirators
Standards
IP53
Application
Concrete Cutting, General Dust, Grinding, Healthcare, Laboratory environments, Pharma, Welding, Wood Working
System Type
PAPR System
Maximum Operating Temperature
122 Degrees F
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
HX5
Battery Chemistry
Lithium-Ion
Includes Blower
Yes
Minimum Operating Temperature
-4 Degrees F
Battery Run Time
10 hr
Includes Headgear
No
Color
Gray/Green
Brand and Series
RPB Safety
Includes Battery
Yes
NIOSH Rating
P100
Includes Breathing Tube
No
Includes Cartridges
Yes
Description
Powered Air Purifying Respirators, HX5, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.