Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Lens

  • Mfr # 16-878

  • Zoro # G200932771


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

For Use With
Z-Link+
Standards
ISO9001
Series
Z-Link+
Length
4 in
Includes
Rear Protective Lens for Fixed Shade Lenses - Pk 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-878
Zoro #
G200932771
UPC #
814768029155
Country of Origin
Malaysia

Dimensions

Length
4 in
Height
3 in
Width
4 in

Details

Item
Protective Lens
For Use With
Z-Link+
Standards
ISO9001
Series
Z-Link+
Includes
Rear Protective Lens for Fixed Shade Lenses - Pk 10
Brand and Series
RPB Safety Z-Link+

Description

Protective Lens, Z-Link+, For Use With Z-Link+, 3 in Height, 4 in Length, 4 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.