Zoro Homepage

PX5 Breathing

  • Mfr # 04-831

  • Zoro # G200920785


product price: $94.19
/ea
Free Shipping & Returns

Key Features

For Use With
PX5
System Type
PAPR System
Material
Plastic
Color
Black/Green
Standards
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-831
Zoro #
G200920785
UPC #
814768028059
Country of Origin
United States

Dimensions

Width
1.4 in
Length
25 in
Height
2 in

Details

Item
PX5 Breathing
For Use With
PX5
System Type
PAPR System
Material
Plastic
Color
Black/Green
Standards
ISO9001
Series
PX5
Includes
Breathing Tube
Brand and Series
RPB Safety PX5

Description

PX5 Breathing, PX5, For Use With PX5, 2 in Height, 25 in Length, 1.4 in Width, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.