Zoro Homepage

Replacement Hood

  • Mfr # 17-712

  • Zoro # G208857144


product price: $49.85
/ea

Key Features

Size
Universal
Application
Healthcare, Life Sciences, Painting, Coating, Pharma, Concrete Cutting, Aggregate, Pharmaceutical Manufacturing, Chemical, Pesticide, Materials Handling, Chemical Stripping, Sanding, Waste Management
Color
Black/ White
Standards
ISO9001, NIOSH, ANSI S3.19, Z89.1 Z87, CE 2797 EN14594: 2005 3B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1F, BSI AS/NZS 1716:2012, BMP #714303, AS/NZS 1801:1997, BMP #714306, AS/NZS 1337.1:2010, BMP #714304
Series
T-Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-712
Zoro #
G208857144
UPC #
814768026734
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Replacement Hood
Application
Healthcare, Life Sciences, Painting, Coating, Pharma, Concrete Cutting, Aggregate, Pharmaceutical Manufacturing, Chemical, Pesticide, Materials Handling, Chemical Stripping, Sanding, Waste Management
Color
Black/ White
Standards
ISO9001, NIOSH, ANSI S3.19, Z89.1 Z87, CE 2797 EN14594: 2005 3B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1F, BSI AS/NZS 1716:2012, BMP #714303, AS/NZS 1801:1997, BMP #714306, AS/NZS 1337.1:2010, BMP #714304
Series
T-Link
Headgear Material
Tychem 2000
ANSI Classification
ANSI Z87
Headgear Type
Full Hood
Includes
T-Link Hood - Tychem QC
Lens Material
PETG
Number of Suspension Points
0
Brand and Series
RPB Safety T-Link

Description

Replacement Hood, Full Hood, Headgear Size Universal, Includes T-Link Hood - Tychem QC, T-Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.