Zoro Homepage

Replacement Hood

  • Mfr # 17-732

  • Zoro # G300933104


product price: $53.95
/ea

Key Features

Size
Universal
Application
Healthcare, Life Sciences, Pharma
Color
White
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Series
T200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-732
Zoro #
G300933104
UPC #
814768028592
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Replacement Hood
Application
Healthcare, Life Sciences, Pharma
Color
White
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Series
T200
Includes
17-732 T200 Tychem 2000 Shoulder Length Face Seal Hood
Headgear Type
Full Hood
ANSI Classification
ANSI Z87
Lens Material
PETG
Headgear Material
Tychem 2000
Number of Suspension Points
0
Brand and Series
RPB Safety T200

Description

Replacement Hood, Full Hood, Headgear Size Universal, Includes 17-732 T200 Tychem 2000 Shoulder Length Face Seal Hood, T200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.