Zoro Homepage

SAR Breathing

  • Mfr # 04-833

  • Zoro # G300920883


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
SAR Breathing Tube
Includes
SAR Breathing Tube
Material
Plastic
System Type
SAR System
Series
SAR Breathing Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-833
Zoro #
G300920883
UPC #
814768028219
Country of Origin
United States

Dimensions

Width
1.875 in
Length
34 in
Height
34 in

Details

Item
SAR Breathing
For Use With
SAR Breathing Tube
Includes
SAR Breathing Tube
Material
Plastic
System Type
SAR System
Series
SAR Breathing Tube
Standards
ISO9001
Brand and Series
RPB Safety SAR Breathing Tube

Description

SAR Breathing, SAR Breathing Tube, For Use With SAR Breathing Tube, 34 in Height, 34 in Length, 1.875 in Width, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.