Sealed Seam Hood Air
Mfr # 17-200-13
Zoro # G600933101
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Healthcare, Life Sciences, Pharma
System Type
PAPR System
Includes
T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Head Harness Assembly
Intrinsically Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-200-13
Zoro #
G600933101
UPC #
814768029131
Country of Origin
United States
Details
Item
Sealed Seam Hood Air
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Healthcare, Life Sciences, Pharma
System Type
PAPR System
Includes
T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Head Harness Assembly
Intrinsically Safe
Yes
Series
T200
Color
Black/White
Includes Headgear
Yes
Suspension Adjustment Type
Ratchet
Includes Blower
No
Lens Material
PETG
Includes Battery
No
Brand and Series
RPB Safety T200
Includes Breathing Tube
No
Description
Sealed Seam Hood Air, T200, Includes T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Head Harness Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.