Sealed Seam Hood Air, T200, Loose Fitting, 4 pt Ratchet
Mfr # 17-210-13
Zoro # G400933066
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Coating, Healthcare, Life Sciences, Painting, Pharma
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Bump Cap Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-210-13
Zoro #
G400933066
UPC #
814768029407
Country of Origin
United States
Details
Item
Sealed Seam Hood Air
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Coating, Healthcare, Life Sciences, Painting, Pharma
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Bump Cap Assembly
Intrinsically Safe
Yes
Series
T200
Headgear Type
Loose Fitting
Brand and Series
RPB Safety T200
Minimum Operating Temperature
14 Degrees F
Breathing Tube Location
Back-Mount
Suspension
4 pt Ratchet
Includes Battery
No
Suspension Adjustment Type
Ratchet
Includes Breathing Tube
Yes
Includes Blower
No
Respirator Type
Type C
Number of Suspension Points
4
Lens Material
PETG
Color
Black/White
Includes Headgear
Yes
Description
Sealed Seam Hood Air, T200, Includes T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Bump Cap Assembly, Loose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.