T-Link hood, T-Link, Loose Fitting, 4 pt Ratchet
Mfr # 17-110-12
Zoro # G900920849
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB T-Link Respirator, includes: 17-712 Tychem 2000 Hood, 17-110 Bump Cap Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-110-12
Zoro #
G900920849
UPC #
814768026918
Country of Origin
United States
Details
Item
T-Link hood
Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB T-Link Respirator, includes: 17-712 Tychem 2000 Hood, 17-110 Bump Cap Assembly
Intrinsically Safe
Yes
Series
T-Link
Headgear Type
Loose Fitting
Breathing Tube Location
Back-Mount
Minimum Operating Temperature
14 Degrees F
Includes Battery
No
Suspension
4 pt Ratchet
Includes Blower
No
Lens Material
PETG
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Includes Breathing Tube
Yes
Brand and Series
RPB Safety T-Link
Respirator Type
Type C
Includes Headgear
Yes
Color
Black/White
Description
T-Link hood, T-Link, Includes RPB T-Link Respirator, includes: 17-712 Tychem 2000 Hood, 17-110 Bump Cap Assembly, Loose Fitting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.