Zoro Homepage

T-Link hood, T-Link, Loose Fitting, 4 pt Ratchet

  • Mfr # 17-115-12

  • Zoro # G100920908


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-115-12
Zoro #
G100920908
UPC #
814768027403
Country of Origin
United States

Details

Item
T-Link hood
Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device
Intrinsically Safe
Yes
Series
T-Link
Headgear Type
Loose Fitting
Includes Blower
No
Lens Material
PETG
Breathing Tube Location
Back-Mount
Includes Breathing Tube
Yes
Brand and Series
RPB Safety T-Link
Color
Green/Gray/White
Respirator Type
Type C
Includes Headgear
Yes
Includes Battery
No
Minimum Operating Temperature
14 Degrees F
Suspension
4 pt Ratchet
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4

Description

T-Link hood, T-Link, Includes RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device, Loose Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.