T-Link hood, T-Link, Loose Fitting, Belt-Mount, 4 pt Ratchet

  • Mfr # 17-118-12

  • Zoro # G400920912


product price: $1,662.14
/ea
Free Shipping & Returns

Key Features

Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-831 Breathing Tube, 03-801 PX5 PAPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-118-12
Zoro #
G400920912
UPC #
814768027946
Country of Origin
United States

Details

Item
T-Link hood
Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-831 Breathing Tube, 03-801 PX5 PAPR
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
T-Link
Headgear Type
Loose Fitting
Battery Chemistry
Lithium-Ion
Includes Blower
Yes
Breathing Tube Location
Back-Mount
Includes Battery
Yes
Suspension
4 pt Ratchet
Brand and Series
RPB Safety T-Link
Battery Run Time
8 hr to 12 hr
NIOSH Rating
P100
Color
Green/Gray/White
Respirator Type
Type C
Includes Cartridges
Yes
Number of Suspension Points
4
Includes Breathing Tube
Yes
Includes Headgear
Yes
Lens Material
PETG
Suspension Adjustment Type
Ratchet
Minimum Operating Temperature
14 Degrees F

Description

T-Link hood, T-Link, Includes RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-831 Breathing Tube, 03-801 PX5 PAPR, Loose Fitting, Belt-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.