Welding Helmet
Mfr # 15-011-11
Zoro # G600920804
product price: $1,240.99
/ea
Free Shipping & Returns
Key Features
Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
Z4 Respirator, Includes: 15-711 FR Face Seal, 04-833 Breathing Tube, 03-101 Constant Flow Valve
Series
Z4
Includes Breathing Tube
Yes
System Type
PAPR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-011-11
Zoro #
G600920804
UPC #
814768027823
Country of Origin
United States
Details
Item
Welding Helmet
Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
Z4 Respirator, Includes: 15-711 FR Face Seal, 04-833 Breathing Tube, 03-101 Constant Flow Valve
Series
Z4
Includes Breathing Tube
Yes
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Number of Suspension Points
4
Intrinsically Safe
Yes
Includes Blower
No
Minimum Operating Temperature
14 Degrees F
Includes Battery
No
Respirator Type
Type C
Brand and Series
RPB Safety Z4
Suspension Adjustment Type
Ratchet
Headgear Type
Loose Fitting
Lens Material
Polycarbonate
Application
Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding
Includes Headgear
Yes
Breathing Tube Location
Back-Mount
Description
Welding Helmet, Z4, Includes Z4 Respirator, Includes: 15-711 FR Face Seal, 04-833 Breathing Tube, 03-101 Constant Flow Valve, Loose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.