Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet

  • Mfr # 15-011-21

  • Zoro # G000920787


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
Z4 Respirator, Includes: 15-721 FR Shoulder Cape 04-833 Breathing Tube, 03-101 Constant Flow Valve
Series
Z4
System Type
PAPR System
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-011-21
Zoro #
G000920787
UPC #
814768027830
Country of Origin
United States

Details

Item
Welding Helmet
Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
Z4 Respirator, Includes: 15-721 FR Shoulder Cape 04-833 Breathing Tube, 03-101 Constant Flow Valve
Series
Z4
System Type
PAPR System
Lens Material
Polycarbonate
Number of Suspension Points
4
Intrinsically Safe
Yes
Minimum Operating Temperature
14 Degrees F
Includes Battery
No
Headgear Type
Loose Fitting
Application
Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding
Maximum Operating Temperature
140 Degrees F
Includes Blower
No
Includes Headgear
Yes
Brand and Series
RPB Safety Z4
Includes Breathing Tube
Yes
Breathing Tube Location
Back-Mount
Suspension Adjustment Type
Ratchet
Respirator Type
Type C

Description

Welding Helmet, Z4, Includes Z4 Respirator, Includes: 15-721 FR Shoulder Cape 04-833 Breathing Tube, 03-101 Constant Flow Valve, Loose Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.