Welding Helmet
Mfr # 15-028-21-FR
Zoro # G300920913
product price: $1,852.99
/ea
Free Shipping & Returns
Key Features
Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
RPB Z4 Respirator with fixed shade lens frame, no ADF, includes: 15-721 FR Shoulder Cape, 04-831 Breathing Tube, 03-801-FR PX5 PAPR, 03-891 Spark Arrestor
Series
Z4
Respirator Type
Type C
Includes Cartridges
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-028-21-FR
Zoro #
G300920913
UPC #
814768028653
Country of Origin
United States
Description
Welding Helmet, Z4, Includes RPB Z4 Respirator with fixed shade lens frame, no ADF, includes: 15-721 FR Shoulder Cape, 04-831 Breathing Tube, 03-801-FR PX5 PAPR, 03-891 Spark Arrestor, Loose Fitting, Belt-Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.