Z-Link
Mfr # 16-922
Zoro # G400920844
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Application
Coating, Fabrication, Healthcare, Life Sciences, Painting, Welding
Color
Gray Black
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Series
Vision Link
Intrinsically Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-922
Zoro #
G400920844
UPC #
814768026536
Country of Origin
United States
Details
Item
Z-Link
Application
Coating, Fabrication, Healthcare, Life Sciences, Painting, Welding
Color
Gray Black
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Series
Vision Link
Intrinsically Safe
Yes
Brand and Series
RPB Safety Vision Link
Includes Blower
No
Includes Headgear
No
Includes
Z-Link Communication System (Non IS)
Includes Breathing Tube
No
Includes Battery
No
Description
Z-Link, Vision Link, Includes Z-Link Communication System (Non IS)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.