Zoro Homepage

Z-Link Helmet, Z-Link, Loose Fitting, 4 pt Ratchet

  • Mfr # 16-011-21

  • Zoro # G400920837


product price: $895.54
/ea
Free Shipping & Returns

Key Features

Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 04-830 Breathing Tube, 03-101 Constant Flow Valve (NIOSH Approved)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-011-21
Zoro #
G400920837
UPC #
814768027052
Country of Origin
United States

Details

Item
Z-Link Helmet
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 04-830 Breathing Tube, 03-101 Constant Flow Valve (NIOSH Approved)
Intrinsically Safe
Yes
Series
Z-Link
Headgear Type
Loose Fitting
Suspension
4 pt Ratchet
Lens Material
Polycarbonate
Suspension Adjustment Type
Ratchet
Minimum Operating Temperature
14 Degrees F
Includes Battery
No
Breathing Tube Location
Back-Mount
Brand and Series
RPB Safety Z-Link
Includes Blower
No
Number of Suspension Points
4
Includes Headgear
Yes
Color
Green/Gray/Black
Respirator Type
Type C
Includes Breathing Tube
Yes

Description

Z-Link Helmet, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 04-830 Breathing Tube, 03-101 Constant Flow Valve (NIOSH Approved), Loose Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.