Z-Link Helmet, Z-Link+, Loose Fitting, 4 pt Ratchet
Mfr # 16-075-11
Zoro # G700920780
product price: $1,886.99
/ea
Free Shipping & Returns
Key Features
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Z-Link + Respirator, includes: 16-810 Safety Lens, 16-711 Face Seal Zytec FR, 16-670 Weld Visor, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-075-11
Zoro #
G700920780
UPC #
814768027168
Country of Origin
United States
Details
Item
Z-Link Helmet
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Z-Link + Respirator, includes: 16-810 Safety Lens, 16-711 Face Seal Zytec FR, 16-670 Weld Visor, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved)
Intrinsically Safe
Yes
Series
Z-Link+
Headgear Type
Loose Fitting
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Includes Breathing Tube
Yes
Breathing Tube Location
Back-Mount
Brand and Series
RPB Safety Z-Link+
Minimum Operating Temperature
14 Degrees F
Includes Headgear
Yes
Respirator Type
Type C
Lens Material
Polycarbonate
Includes Blower
No
Color
Green/Gray/Black
Includes Battery
No
Suspension
4 pt Ratchet
Description
Z-Link Helmet, Z-Link+, Includes RPB Z-Link + Respirator, includes: 16-810 Safety Lens, 16-711 Face Seal Zytec FR, 16-670 Weld Visor, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved), Loose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.