Z-Link Helmet, Z-Link, Loose Fitting, Belt-Mount, 4 pt Ratchet

  • Mfr # 16-018-31-FR

  • Zoro # G600920835


product price: $2,213.99
/ea
Free Shipping & Returns

Key Features

Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-731 Chin Seal Zytec FR, 04-831 Breathing Tube, 03-801-FR PX5 PAPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-018-31-FR
Zoro #
G600920835
UPC #
814768028714
Country of Origin
United States

Details

Item
Z-Link Helmet
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-731 Chin Seal Zytec FR, 04-831 Breathing Tube, 03-801-FR PX5 PAPR
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
Z-Link
Headgear Type
Loose Fitting
Battery Chemistry
Lithium-Ion
Color
Green/Gray/Black
Lens Material
Polycarbonate
Number of Suspension Points
4
NIOSH Rating
P100
Includes Cartridges
Yes
Includes Breathing Tube
Yes
Includes Blower
Yes
Battery Run Time
8 hr to 12 hr
Includes Battery
Yes
Includes Headgear
Yes
Breathing Tube Location
Back-Mount
Respirator Type
Type C
Suspension
4 pt Ratchet
Brand and Series
RPB Safety Z-Link
Minimum Operating Temperature
14 Degrees F
Suspension Adjustment Type
Ratchet

Description

Z-Link Helmet, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-731 Chin Seal Zytec FR, 04-831 Breathing Tube, 03-801-FR PX5 PAPR, Loose Fitting, Belt-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.