Z-Link Respirator, Radiant Heat, Loose Fitting, Belt-Mount, 4 pt Ratchet

  • Mfr # 16-018-24-GTIR5

  • Zoro # G900920818


product price:  $3,499.99
/ea
Free Shipping & Returns

Key Features

Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Fabrication, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
Radiant Heat Z-Link Respirator c/w 16-675-GTIR5 Lens, 03-801-FR PX5 PAPR Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-018-24-GTIR5
Zoro #
G900920818
UPC #
814768029438
Country of Origin
United States

Details

Item
Z-Link Respirator
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Fabrication, Welding
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
Radiant Heat Z-Link Respirator c/w 16-675-GTIR5 Lens, 03-801-FR PX5 PAPR Assembly
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
Radiant Heat
Headgear Type
Loose Fitting
Battery Chemistry
Lithium-Ion
Lens Material
Polycarbonate
Respirator Type
Type C
Includes Battery
Yes
Suspension
4 pt Ratchet
Includes Breathing Tube
Yes
Minimum Operating Temperature
14 Degrees F
Includes Blower
Yes
Suspension Adjustment Type
Ratchet
Breathing Tube Location
Back-Mount
Brand and Series
RPB Safety Radiant Heat
Includes Headgear
Yes
Includes Cartridges
Yes
NIOSH Rating
P100
Battery Run Time
8 hr to 12 hr
Number of Suspension Points
4

Description

Z-Link Respirator, Radiant Heat, Includes Radiant Heat Z-Link Respirator c/w 16-675-GTIR5 Lens, 03-801-FR PX5 PAPR Assembly, Loose Fitting, Belt-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.