Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Ball End Mill, AlTiN, 0.187" Shank dia. BNS40187X

Ball End Mill, AlTiN, 0.187" Shank dia. (Discontinued)

  • Mfr # BNS40187X
  • Zoro # G3007809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNS40187X
Zoro #
G3007809
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
0.375 in
Shank Dia.
0.187 in
Overall Length
2 in
Corner Radius
0.187"
Milling Dia.
0.1875"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Finish
AlTiN
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Item
Ball End Mill
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
GW4
Stainless (M) Compatibility
Yes

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.