Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Ball End Mill, AlTiN, 0.250" Shank dia. BGWS40250

Ball End Mill, AlTiN, 0.250" Shank dia. (Discontinued)

  • Mfr # BGWS40250
  • Zoro # G3008700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGWS40250
Zoro #
G3008700
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.500 in
Shank Dia.
0.250 in
Overall Length
2 in
Corner Radius
0.250"
Milling Dia.
0.2500"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
List Number
SGW4
End Mill Application
Roughing
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Item
Ball End Mill
Finish
AlTiN
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.