Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Ball End Mill, AlTiN, 0.312" Shank dia. BNL40281X

Ball End Mill, AlTiN, 0.312" Shank dia. (Discontinued)

  • Mfr # BNL40281X
  • Zoro # G3008341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNL40281X
Zoro #
G3008341
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
1.125 in
Shank Dia.
0.312 in
Milling Dia.
0.3125"
Overall Length
3 in
Corner Radius
0.312"

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.