Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Ball End Mill, Uncoated, 0.250" Shank dia. BNXL20218

Ball End Mill, Uncoated, 0.250" Shank dia. (Discontinued)

  • Mfr # BNXL20218
  • Zoro # G3007440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNXL20218
Zoro #
G3007440
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
1.125 in
Shank Dia.
0.250 in
Corner Radius
0.250"
Milling Dia.
0.2500"
Overall Length
4 in

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.