Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Ball End Mill, Uncoated, 0.250" Shank dia. BNXL40250

Ball End Mill, Uncoated, 0.250" Shank dia. (Discontinued)

  • Mfr # BNXL40250
  • Zoro # G3008597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNXL40250
Zoro #
G3008597
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
1.500 in
Shank Dia.
0.250 in
Corner Radius
0.250"
Milling Dia.
0.2500"
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
List Number
GW4
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.