Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Chamfer Mill, AlTiN, 1/8" Shank dia. CC20125-15-30X

Chamfer Mill, AlTiN, 1/8" Shank dia. (Discontinued)

  • Mfr # CC20125-15-30X
  • Zoro # G3012252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC20125-15-30X
Zoro #
G3012252
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
0.000 in

Details

Number of Flutes
2
Single End/Double End
Single End
Material
Carbide
Item
Chamfer Mill
Finish
AlTiN
End Mill Style
Chamfer Mill
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Single End, Chamfer Mill, Carbide, AlTiN, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.