Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Chamfer Mill, Unfinished, 3/8" Shank dia. CC40375-30-60

Chamfer Mill, Unfinished, 3/8" Shank dia. (Discontinued)

  • Mfr # CC40375-30-60
  • Zoro # G3012578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC40375-30-60
Zoro #
G3012578
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Cutter Dia.
3/8"
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single End
Material
Carbide
Finish
Bright (Uncoated)
Item
Chamfer Mill
End Mill Style
Chamfer Mill
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Single End, Chamfer Mill, Carbide, Bright (Uncoated), Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.