Corner Radius End Mill, 0.187" Shank dia. (Discontinued)
- Mfr # MSR50187-015X
- Zoro # G3015728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSR50187-015X
Zoro #
G3015728
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.0150 in
Milling Diameter
0.1875"
Shank Dia.
3/16 in
Length of Cut
0.625 in
Milling Dia.
0.1875 in
Overall Length
2 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, TiN, Straight, Decimal Inch, 0.0150 in, 0.625 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.