Corner Radius End Mill, 0.250" Shank dia. (Discontinued)
- Mfr # GWR30250-03X
- Zoro # G3014090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWR30250-03X
Zoro #
G3014090
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.0300 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Overall Length
2.5000 in
Length of Cut
0.750 in
Milling Dia.
0.2500 in
Description
Corner Radius End Mill, 0.2500 in Milling Dia., Carbide, TiN, Straight, Decimal Inch, 0.0300 in, 0.750 in, 2.5000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.