Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Corner Radius End Mill, 0.375" Shank dia. GWR40375-125X

Corner Radius End Mill, 0.375" Shank dia. (Discontinued)

  • Mfr # GWR40375-125X
  • Zoro # G3015481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWR40375-125X
Zoro #
G3015481
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
1/8 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Overall Length
2.5000 in
Milling Dia.
0.3750 in
Length of Cut
0.875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Tin
Grade
Micro Grain
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Straight
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
GW4
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Style
Corner Radius
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
Micro Grain
Measurement System
Decimal Inch
Finish - Machining
TiN

Description

Corner Radius End Mill, 0.3750 in Milling Dia., Carbide, TiN, Straight, Decimal Inch, 1/8 in, 0.875 in, 2.5000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.