Corner Radius End Mill, 0.375" Shank dia. (Discontinued)
- Mfr # LSRS30375-06
- Zoro # G3018248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSRS30375-06
Zoro #
G3018248
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.0600 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Length of Cut
0.500 in
Overall Length
2.5000 in
Milling Dia.
0.3750 in
Description
Corner Radius End Mill, 0.3750 in Milling Dia., Carbide, Straight, Decimal Inch, 0.0600 in, 0.500 in, 2.5000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.