Corner Radius End Mill, 0.375" Shank dia. (Discontinued)
- Mfr # MSR50375-02
- Zoro # G3023601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSR50375-02
Zoro #
G3023601
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.0200 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Overall Length
2.5000 in
Length of Cut
1 in
Milling Dia.
0.3750 in
Description
Corner Radius End Mill, 0.3750 in Milling Dia., Carbide, Bright (Uncoated), Straight, Decimal Inch, 0.0200 in, 1 in, 2.5000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.