Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
G.W. Schultz Tool Corner Radius End Mill, 0.625" Shank dia. GWR40625-06

Corner Radius End Mill, 0.625" Shank dia. (Discontinued)

  • Mfr # GWR40625-06
  • Zoro # G3015518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWR40625-06
Zoro #
G3015518
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0600 in
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Length of Cut
1.250 in
Milling Dia.
0.6250 in
Overall Length
3.5000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
End Mill Style
Corner Radius
Super Alloy (S) Compatibility
Yes
List Number
GW4
Steel (P) Compatibility
Yes
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Decimal Inch
Material Grade - Machining
Micro Grain

Description

Corner Radius End Mill, 0.6250 in Milling Dia., Carbide, Bright (Uncoated), Straight, Decimal Inch, 0.0600 in, 1.250 in, 3.5000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.