Corner Radius End Mill, 0.750" Shank dia. (Discontinued)
- Mfr # GWR30750-09
- Zoro # G3014739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWR30750-09
Zoro #
G3014739
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.0900 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Overall Length
4 in
Length of Cut
1.500 in
Milling Dia.
0.7500 in
Description
Corner Radius End Mill, 0.7500 in Milling Dia., Carbide, Bright (Uncoated), Straight, Decimal Inch, 0.0900 in, 1.500 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.