Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool Corner Radius End Mill, nACo, 2.500" L LSRS30312-09

Corner Radius End Mill, nACo, 2.500" L (Discontinued)

  • Mfr # LSRS30312-09
  • Zoro # G3032318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRS30312-09
Zoro #
G3032318
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0900 in
Milling Diameter
0.3125"
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2.5000 in
Length of Cut
0.437 in

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Straight, Decimal Inch, 0.0900 in, 0.437 in, 2.5000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.