Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool End Mill, AlTiN, 0.125" Shank dia., Carbide GS30125X

End Mill, AlTiN, 0.125" Shank dia., Carbide (Discontinued)

  • Mfr # GS30125X
  • Zoro # G3025150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS30125X
Zoro #
G3025150
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1250"
Length of Cut
0.500 in
Shank Dia.
0.125 in
Overall Length
1.500 in
Milling Dia.
0.1250 in
Corner Radius
0.000 in

Description

End Mill, 0.1250 in Milling Dia., AlTiN, Straight, Length of Cut 0.500 in, Overall Length 1.500 in, Shank Dia. 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.