End Mill, AlTiN, 0.125" Shank dia., Carbide (Discontinued)
- Mfr # GSL30125X
- Zoro # G3025351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSL30125X
Zoro #
G3025351
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.1250"
Length of Cut
0.750 in
Shank Dia.
0.125 in
Overall Length
2.000 in
Corner Radius
0.000 in
Milling Dia.
0.1250 in
Description
End Mill, 0.1250 in Milling Dia., AlTiN, Straight, Length of Cut 0.750 in, Overall Length 2.000 in, Shank Dia. 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.