End Mill, AlTiN, 1.000" Shank dia., Carbide (Discontinued)
- Mfr # GWS41000X
- Zoro # G3020661
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWS41000X
Zoro #
G3020661
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
1 in
Shank Dia.
1.000 in
Overall Length
4.000 in
Milling Dia.
1.0000 in
Corner Radius
0.000 in
Description
End Mill, 1.0000 in Milling Dia., AlTiN, Straight, Length of Cut 1 in, Overall Length 4.000 in, Shank Dia. 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.