Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool End Mill, Uncoated, 0.312" Shank dia. GWR40281-01

End Mill, Uncoated, 0.312" Shank dia. (Discontinued)

  • Mfr # GWR40281-01
  • Zoro # G3023087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWR40281-01
Zoro #
G3023087
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
3/4 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Corner Radius
0.0100 in
Milling Dia.
5/16 in

Description

Corner Radius End Mill, 5/16 in Milling Dia., Straight, Fractional Inch, 0.0100 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.