Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
G.W. Schultz Tool End Mill, Uncoated, 0.312" Shank dia. GWS40312

End Mill, Uncoated, 0.312" Shank dia. (Discontinued)

  • Mfr # GWS40312
  • Zoro # G3020783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS40312
Zoro #
G3020783
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
0.500 in
Shank Dia.
0.312 in
Overall Length
2.000 in
Milling Dia.
0.3125 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Hardened (H) Compatibility
Yes
List Number
GW4
Item
End Mill
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type - Machining
Straight
Material Grade - Machining
Micro Grain
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)

Description

End Mill, 0.3125 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 0.500 in, Overall Length 2.000 in, Shank Dia. 0.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.