Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool End Mill, Uncoated, 0.500" Shank dia. GWR20500-01

End Mill, Uncoated, 0.500" Shank dia. (Discontinued)

  • Mfr # GWR20500-01
  • Zoro # G3022299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWR20500-01
Zoro #
G3022299
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.5000"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
1/2 in
Corner Radius
0.0100 in

Description

Corner Radius End Mill, 1/2 in Milling Dia., Straight, Decimal Inch, 0.0100 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.