Zoro Homepage
This item is Discontinued.
G.W. Schultz Tool End Mill, ZrN, 0.750" Shank dia., Carbide MSAS20750Z

End Mill, ZrN, 0.750" Shank dia., Carbide (Discontinued)

  • Mfr # MSAS20750Z
  • Zoro # G3027713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSAS20750Z
Zoro #
G3027713
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.7500"
Length of Cut
1 in
Shank Dia.
0.750 in
Overall Length
4.000 in
Corner Radius
0.000 in
Milling Dia.
0.7500 in

Description

End Mill, 0.7500 in Milling Dia., ZrN, Straight, Length of Cut 1 in, Overall Length 4.000 in, Shank Dia. 0.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.