Square End Mill, Unfinished, 1.5"L, Carbide (Discontinued)
- Mfr # GSCM41000
- Zoro # G3034558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCM41000
Zoro #
G3034558
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
1 1/2 in
Shank Dia.
1 in
Overall Length
1 1/2 in
Corner Radius
0.0600 in
Milling Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Straight, Decimal Inch, 0.0600 in, 1 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.