Square End Mill, Unfinished, 1.5"L, Carbide (Discontinued)
- Mfr # GSXL30187
- Zoro # G3033873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSXL30187
Zoro #
G3033873
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
1.125 in
Shank Dia.
0.187 in
Overall Length
1.500 in
Milling Dia.
0.1875 in
Description
Square End Mill, 0.1875 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1.125 in, Overall Length 1.500 in, Shank Dia. 0.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.