Square End Mill, Unfinished, 1.5"L, Carbide (Discontinued)
- Mfr # GSXL30500
- Zoro # G3033858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSXL30500
Zoro #
G3033858
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.5000"
Length of Cut
3 in
Shank Dia.
0.500 in
Overall Length
1.500 in
Milling Dia.
0.5000 in
Description
Square End Mill, 0.5000 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 1.500 in, Shank Dia. 0.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.