Square End Mill, Unfinished, 1.5"L, Carbide (Discontinued)
- Mfr # MSASU31000
- Zoro # G3035212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSASU31000
Zoro #
G3035212
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
1.250 in
Shank Dia.
1.000 in
Overall Length
1.500 in
Neck Length
1.1250 in
Milling Dia.
1.0000 in
Description
Square End Mill, 1.0000 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1.250 in, Overall Length 1.500 in, Shank Dia. 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.