Square End Mill, Unfinished, 1.5"L, Carbide (Discontinued)
- Mfr # RFA31000Z
- Zoro # G3035483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFA31000Z
Zoro #
G3035483
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
1 1/2 in
Neck Length
1 1/8 in
Milling Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 1 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.